Shop All Spring Snaps
Lucky Line
Spring Snap, HD, Steel, L 3 7/8 In
Mfr # 4FCP7
Zoro # G3307893
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 5/8 in
- Max. Load Capacity 720 lb
- Eye Inside Dia. 5/8 in
- Material Steel Wire
- Finish Stainless 316
Product Information
- Brand Lucky Line
- MFR # 4FCP7
- Zoro # G3307893
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 5/8 in |
Overall Length | 3 7/8 in |
Details
Snap Opening | 5/8 in |
Max. Load Capacity | 720 lb |
Material | Steel Wire |
Finish | Stainless 316 |
Stock Thickness | 3/8 in |
Item | Spring Snap, Heavy Duty |
Application Restrictions | Not For Lifting |
Type | Load Rated |
Description
Spring Snap, Heavy Duty, Load Rated, Stock Thickness 3/8 in, Overall Length 3 7/8 in, Eye Inside Dia. 5/8 in, Max. Load Capacity 720 lb, Snap Opening 5/8 in, Steel Wire, Finish Stainless 316, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON STORM DOOR SWEEP 2PC (CH9030501)
- ZORO SELECT Printable Mag Strip, 200 ft. L, 4 In W (2VAJ2)
- MARKS USA Grade 2 Cylindrical Lock, AB-Entry, 175 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset, (175AB-26D)
- GENUINE JOE Cleaning Tool Wall Organizer Rack with Hooks - 3.8 x 16.5 x 2.8 - ABS Plastic - Gray - 1 Each (GJO12504)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4GGP6)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGR5)
- LUCKY LINE Economy Spring Snap, L 2 1/2 In, PK10 (4FCG2)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4FCP2)
- LUCKY LINE Forged Spring Snap, Cap 900 lb (4FCN4)
- LUCKY LINE Economy Spring Snap, L 3 In, PK10 (4FCV8)
- LUCKY LINE Eyelet Spring Snap, L 4 3/4 In (4GGU6)
- Lucky Line Spring Snaps