Shop All Spring Snaps
Lucky Line
Spring Snap, HD, Steel, L 2 In
Mfr # 4FCN9
Zoro # G2754717
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 1/4 in
- Max. Load Capacity 220 lb
- Eye Inside Dia. 1/4 in
- Material Steel Wire
- Finish Stainless 316
Product Information
- Brand Lucky Line
- MFR # 4FCN9
- Zoro # G2754717
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 1/4 in |
Overall Length | 2 in |
Details
Snap Opening | 1/4 in |
Max. Load Capacity | 220 lb |
Material | Steel Wire |
Finish | Stainless 316 |
Stock Thickness | 3/16 in |
Item | Spring Snap, Heavy Duty |
Application Restrictions | Not For Lifting |
Type | Load Rated |
Description
Spring Snap, Heavy Duty, Load Rated, Stock Thickness 3/16 in, Overall Length 2 in, Eye Inside Dia. 1/4 in, Max. Load Capacity 220 lb, Snap Opening 1/4 in, Steel Wire, Finish Stainless 316, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 026, PTFE, 0.07 In., PK10 (1RGC4)
- ZORO SELECT Spring Assort, Dbl Loop Ext, Stl, 25 Pieces (3HPU3)
- KWIKSET Pismo Knob w/Round Rose Passage Lock w/6 (97200-892)
- ZORO SELECT O-Ring, Dash 008, Buna N, 0.07 In., PK100 (U38805.006.0018)
- LUCKY LINE Economy Spring Snap, L 1 7/8 In, PK10 (4GGU9)
- LUCKY LINE Spring Snap, HD, Steel, L 2 In (4GGP1)
- LUCKY LINE Eyelet Spring Snap, L 4 1/2 In (4FCT8)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGN3)
- LUCKY LINE Eyelet Spring Snap, L 4 In (4FCL7)
- LUCKY LINE Economy Spring Snap, L 3 3/8 In, PK10 (4GGH1)
- LUCKY LINE Economy Spring Snap, L 3 In, PK10 (4FCV8)
- Lucky Line Snap Hooks