Shop All Bolt Snaps
Lucky Line
Slide Bolt Spring Snap, L 6 In
Mfr # 4GGJ9
Zoro # G2970712
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Eye Inside Dia. 1 in
- Snap Opening 9/16 in
- Material Iron Casting
- Finish zinc plated
Product Information
- Brand Lucky Line
- MFR # 4GGJ9
- Zoro # G2970712
- Country of Origin China
- Category Bolt Snaps
Dimensions
Overall Length | 6 in |
Eye Inside Dia. | 1 in |
Details
Snap Opening | 9/16 in |
Material | Iron Casting |
Finish | zinc plated |
Type | Not Load Rated |
Item | Slide Bolt Spring Snap |
Application Restrictions | Not For Lifting |
Description
Slide Bolt Spring Snap, Not Load Rated, Overall Length 6 in, Eye Inside Dia. 1 in, Snap Opening 9/16 in, Iron Casting, Finish Zinc Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Quarzo Gray 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0080)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W, Thickness: 0.06 in (6XY45)
- MACHO O-RING & SEAL INC. 2in Full Face Predator 1330 Flange Gasket Red EPDM, NSF-61 Certified, 1/8in Thick, 5PK (200.PFF150.M0005)
- EBERHARD MANUFACTURING CO Lock V-Cam Waterseal W/H 545 (EMC 13-8400 SSL 545)
- LUCKY LINE Slide Bolt Spring Snap, L 4 1/16 In (4FCJ8)
- LUCKY LINE Slide Bolt Spring Snap, L 3 In (4FCG7)
- LUCKY LINE Slide Bolt Spring Snap, L 5 1/2 In (4GGK1)
- LUCKY LINE Slide Bolt Spring Snap, L 3 5/8 In (4GGL3)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4GGJ4)
- LUCKY LINE Slide Bolt Spring Snap, L 4 3/4 In (4GGK8)
- LUCKY LINE Slide Bolt Spring Snap, L 3 7/16 In (4GGK6)
- Lucky Line Snap Hooks