Shop All Bolt Snaps
Lucky Line
Slide Bolt Spring Snap, L 3 In
Mfr # 4FCG7
Zoro # G0491461
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Eye Inside Dia. 1/2 in
- Snap Opening 5/16 in
- Material Zinc Die Cast
- Finish Nickel Plated
Product Information
- Brand Lucky Line
- MFR # 4FCG7
- Zoro # G0491461
- Country of Origin Taiwan, Province of China
- Category Bolt Snaps
Dimensions
Overall Length | 3 in |
Eye Inside Dia. | 1/2 in |
Details
Snap Opening | 5/16 in |
Material | Zinc Die Cast |
Finish | Nickel Plated |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Item | Slide Bolt Spring Snap, Swivel |
Description
Slide Bolt Spring Snap, Swivel, Not Load Rated, Overall Length 3 in, Eye Inside Dia. 1/2 in, Snap Opening 5/16 in, Zinc Die Cast, Finish Nickel Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Oil Rubbed Bronze Spring Hinge, Material: Brass (DASH95U10B)
- LAUREY 96mm Pull, Harmony, Satin Nickel (42128)
- PERFORMANCE TOOL 270-Pc Hnbr O-Ring Assortment Hdwr Kit-O-Ring, W5201 (W5201)
- E900 HARDWARE P730 30 in. Plug-End Extension Spring (0.177 in. No. 7 Wire) (P730)
- LUCKY LINE Slide Bolt Spring Snap, L 3 7/8 In (4FCJ7)
- LUCKY LINE Slide Bolt Spring Snap, L 2 5/8 In (4GGJ5)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/8 In (4GGK5)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4GGJ4)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4GGK2)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4GGL2)
- LUCKY LINE Slide Bolt Spring Snap, L 6 In (4GGJ9)
- Lucky Line Snap Hooks