Shop All Bolt Snaps
Lucky Line
Slide Bolt Spring Snap, L 3 1/2 In
Mfr # 4GGK2
Zoro # G2901491
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/2 in
- Eye Inside Dia. 1/2 in
- Snap Opening 3/8 in
- Material Bronze
- Type Not Load Rated
Product Information
- Brand Lucky Line
- MFR # 4GGK2
- Zoro # G2901491
- Country of Origin China
- Category Bolt Snaps
Dimensions
Overall Length | 3 1/2 in |
Eye Inside Dia. | 1/2 in |
Details
Snap Opening | 3/8 in |
Material | Bronze |
Type | Not Load Rated |
Application Restrictions | Not For Lifting |
Item | Slide Bolt Spring Snap |
Description
Slide Bolt Spring Snap, Not Load Rated, Overall Length 3 1/2 in, Eye Inside Dia. 1/2 in, Snap Opening 3/8 in, Bronze, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Elbow Joint, 16mm Ball/Sockt 35mm M10 Thd (96096)
- ADAMS RITE Flush Locksets and Deadlocks (4189-09-01-130IB)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (312DLH)
- CRAFTSMAN Storage, 20" Wide 3-Drawer Ball-Bearing (CMST98245RB)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/8 In (4FCL2)
- LUCKY LINE Slide Bolt Spring Snap, L 2 1/2 In (4FCG6)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4FCG9)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/8 In (4GGK5)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4GGJ4)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4GGJ7)
- MIDWEST FASTENER 5/8" 90 degree Fixed Eye Bolt Snap Hooks 10PK (52213)
- Lucky Line Snap Hooks