Shop All Bolt Snaps
Lucky Line
Slide Bolt Spring Snap, L 2 1/2 In
Mfr # 4GGK4
Zoro # G0253102
original price:
$5.69
5% off
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Not Load Rated
- Overall Length 2 1/2 in
- Snap Opening 1/4 in
- Material Stainless 316 Steel
- Eye Inside Dia. 7/16 in
Product Information
- Brand Lucky Line
- MFR # 4GGK4
- Zoro # G0253102
- Country of Origin Taiwan, Province of China
- Category Bolt Snaps
Dimensions
Overall Length | 2 1/2 in |
Eye Inside Dia. | 7/16 in |
Details
Item | Slide Bolt Spring Snap, Swivel |
Type | Not Load Rated |
Snap Opening | 1/4 in |
Material | Stainless 316 Steel |
Finish | Loss Wax Precision Casting |
Application Restrictions | Not For Lifting |
Description
Slide Bolt Spring Snap, Swivel, Not Load Rated, Overall Length 2 1/2 in, Eye Inside Dia. 7/16 in, Snap Opening 1/4 in, Stainless 316 Steel, Finish Loss Wax Precision Casting, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Replacement Ring Gray (UFB4505RUB)
- EKENA MILLWORK 3 1/2"W x 18"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Natural Barnwood (BKTB03X18X18TRUF)
- SPD Welded Blade End Gas Spring (GSWB244745)
- PEMKO Insert Size 11/16", 1-9/32"W x 1"H x 48"L Alum. Door Bottom (2113DV48)
- LUCKY LINE Slide Bolt Spring Snap, L 3 3/8 In (4FCN1)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4FCG9)
- LUCKY LINE Slide Bolt Spring Snap, L 4 In (4GGJ8)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4GGJ4)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4FCJ9)
- LUCKY LINE Slide Bolt Spring Snap, L 3 5/8 In (4GGK7)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4GGJ2)
- Lucky Line Snap Hooks