Shop All Key Rings
Lucky Line
Plastic Key Clip, L 3 1/2 In
Mfr # 4FCD9
Zoro # G2515791
product price: $0.64
/ea
Sold in multiples of 10 for $6.40
$6.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Not Load Rated
- Material Plastic
- For Use With Keys
- Height 3-1/2"
- Overall Length (In.) 3 1/2 in
Product Information
- Brand Lucky Line
- MFR # 4FCD9
- Zoro # G2515791
- Country of Origin Taiwan, Province of China
- Category Key Rings
Dimensions
Height | 3-1/2" |
Overall Length (In.) | 3 1/2 in |
Details
Item | Plastic Key Clip |
Type | Not Load Rated |
Material | Plastic |
Color | Red |
For Use With | Keys |
Description
Plastic Key Clip, Not Load Rated, Plastic, Red, Eye Inside Dia. 3/16 In., Overall Length 3 1/2 In., Snap Opening 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURA OEMREF2014-2020 MDX RDX / 4-Button Smart Key / PN72147-TZ5-A01/ 72147-TZ5-A11 / KR5V1X (RSK-ACU020)
- BRADY Grip-Cinching Cable Lockout, 6 ft. L (65318)
- BEA Jamb Box (10BOXJAMBSM)
- SPEC Compression Spring, Stainless Steel, PK10, C07201051250S (C07201051250S)
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCD7)
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCE1)
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCD8)
- LUCKY LINE LuckyLine: CLIP ON BELT HK.W/RING (LKL-4061)
- LUCKY LINE LuckyLine: 1/2 SPLIT KEY RING NPS, PK 100 (LKL-76000)
- LUCKY LINE LuckyLine: 1-1/4 SPLIT RING NPS, PK 100 (LKL-76600)
- HILLMAN Key Ring, Silver, 50 PK (703508)
- Lucky Line Key Rings