Shop All Key Rings
Lucky Line
Plastic Key Clip, Assorted, 40 PK
Mfr # 4FCD6
Zoro # G2336153
product price: $21.65
/pk 40, $0.54/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Not Load Rated
- Material Plastic
- Color Assorted
- For Use With Keys
- Ring Dia. (In.) 3/16 in
Product Information
- Brand Lucky Line
- MFR # 4FCD6
- Zoro # G2336153
- Country of Origin Taiwan, Province of China
- Category Key Rings
Dimensions
Ring Dia. (In.) | 3/16 in |
Height | 3-1/2" |
Overall Length (In.) | 3 1/2 in |
Details
Item | Plastic Key Clip |
Type | Not Load Rated |
Material | Plastic |
Color | Assorted |
For Use With | Keys |
Built-In | Rings |
Includes | (40) Key Clips |
Description
Plastic Key Clip, Not Load Rated, Plastic, Assorted Colors Black, Blue, Red, and Yellow, Eye Inside Dia. 3/16 In., Overall Length 3 1/2 In., Snap Opening 3/8 In., Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Hanging Door Hardware, Mount Track, 4"W (SFTW60/6)
- ZORO SELECT Slide Barrel Bolt, Black, 3 In (1VZZ6)
- STRYBUC Drawer Guide (900-9936)
- ZORO SELECT Grommet, Buna-N, MS 35489-134, PK50 (3MRG7)
- LUCKY LINE Key Accessory, Blue, 10 PK (41430)
- LUCKY LINE Swivel Ring Key Tag, Blue, 50 PK (16830)
- LUCKY LINE LuckyLine: COLOR QUICK RELEASE ALUM 1/CD (LKL-70601)
- LUCKY LINE LuckyLine: 1-1/4 SPLIT RING NPS 2/CD (LKL-76602)
- LUCKY LINE LuckyLine: 1-1/2 CABINET TAG W/HK WHITE (LKL-26690)
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, Black, 5 PK (8112005)
- DURABLE OFFICE PRODUCTS Key Tags, Yellow, 6 PK (195704)
- Lucky Line Key Rings