Shop All Spring Snaps
Lucky Line
Panic Release Snap, L 4 In
Mfr # 4FCN2
Zoro # G1004001
original price:
$4.22
25% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 9/16 in Snap Diameter
- Eye Inside Dia. 1/2 in
- Material Iron Casting
- Finish Nickel Plated
- Overall Length 4 in
Product Information
- Brand Lucky Line
- MFR # 4FCN2
- Zoro # G1004001
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 1/2 in |
Overall Length | 4 in |
Details
Snap Opening | 9/16 in Snap Diameter |
Material | Iron Casting |
Finish | Nickel Plated |
Item | Panic Release Snap |
Type | Not Load Rated |
Application Restrictions | Not For Lifting |
Description
Panic Release Snap, Not Load Rated, Overall Length 4 in, Eye Inside Dia. 1/2 in, Snap Opening 9/16 in Snap Diameter, Iron Casting, Finish Nickel Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Roller Assembly, 5-7/16" L x3-13/16" W, PR (B 548)
- BEST Lever Lockset, Mechanical, Asylum (SSRLSK1)
- MONROE PMP Offset Pull Handle, Stainless Steel, Polished, Threaded Holes (PH-0264)
- WRS 11" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 1010 (05-40010-1)
- LUCKY LINE Eyelet Spring Snap, L 2 3/8 In (4FCR6)
- LUCKY LINE Economy Spring Snap, L 3 1/4 In, PK10 (4FCV6)
- LUCKY LINE Eyelet Spring Snap, L 3 7/8 In (4FCF8)
- LUCKY LINE Economy Spring Snap, L 2 5/8 In, PK10 (4GGV2)
- LUCKY LINE Economy Spring Snap, L 2 3/8 In, PK10 (4FCW5)
- LUCKY LINE Economy Spring Snap, L 2 7/8 In, PK10 (4GGU8)
- LUCKY LINE Eyelet Spring Snap, L 3 3/16 In (4FCT4)
- Lucky Line Snap Hooks