Shop All Spring Snaps
Lucky Line
Locking Spring Snap, Cap 1000 lb
Mfr # 4GGT3
Zoro # G0637883
original price:
$16.84
9% off
new price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 3/8 in
- Max. Load Capacity 1000 lb
- Eye Inside Dia. 11/16 in
- Material Steel
- Finish zinc plated
Product Information
- Brand Lucky Line
- MFR # 4GGT3
- Zoro # G0637883
- Country of Origin Taiwan, Province of China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 11/16 in |
Overall Length | 3 5/8 in |
Details
Snap Opening | 3/8 in |
Max. Load Capacity | 1000 lb |
Material | Steel |
Finish | zinc plated |
Stock Thickness | 4/9 in |
Item | Locking Spring Snap |
Application Restrictions | Not For Lifting |
Type | Load Rated |
Description
Locking Spring Snap, Load Rated, Stock Thickness 4/9 in, Overall Length 3 5/8 in, Eye Inside Dia. 11/16 in, Max. Load Capacity 1000 lb, Snap Opening 3/8 in, Steel, Finish Zinc Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE EQUIPMENT LOCK COMPANY Job Office Door Lock, Adjustable to fit 32" - 40" wide doors (JODL-RK)
- MSI Prescott Bembridge SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0148-SAM)
- REV-A-SHELF Rev-A-Shelf Wood Bakeware Pull Out Organizer wBB Soft Close (447-BCBBSC-8C)
- S & W Level Mount, Anti-Vibe, 1-1/4-7, 6 in. Base (BSW-6M)
- LUCKY LINE Economy Spring Snap, L 2 3/4 In, PK10 (4FCX8)
- LUCKY LINE Eyelet Spring Snap, L 3 3/8 In (4FCF7)
- LUCKY LINE Economy Spring Snap, L 2 7/8 In, PK10 (4GGU8)
- LUCKY LINE Eyelet Spring Snap, L 3 1/2 In (4FCF4)
- LUCKY LINE Spring Snap, HD, Steel, L 4 3/4 In (4FCP4)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4FCN7)
- MIDWEST FASTENER 1" Brass Swivel Harness Snap Hooks 10PK (52197)
- Lucky Line Snap Hooks