Shop All Key Rings
Lucky Line
Key Ring, Round Ring Type, 8 in Ring Size, Silver
Mfr # 7981
Zoro # G9040245
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Ring Type Round
- Ring Size 8 in
- Color Silver
- Finish Galvanized
Product Information
- Brand Lucky Line
- MFR # 7981
- Zoro # G9040245
- UPC # 085721798054
- Country of Origin United States
- Category Key Rings
Dimensions
Ring Size | 8 in |
Details
Item | Key Ring |
Type | Threaded |
Ring Type | Round |
Color | Silver |
Finish | Galvanized |
Attachment Type | Twist On/Off |
Application | Key Security |
Construction | Steel |
Features | Group and Organize Keys for Security, Threaded Locking Mechanism |
Description
Key Ring, Threaded, Ring Type Heavy Duty, Ring Size 8 In., Attachment Type Twist On/Off, Steel Construction, Galvanized, Features Group and Organize Keys for Security, Threaded Locking Mechanism, Key Security, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt, Heavy Duty Bright Brass 8" (8SB3)
- GIBCLOSER Spring Door Closer Wh (KC10HD)
- ZORO SELECT Plate, Mending, 2 In (4PB67)
- MIDWEST FASTENER 1/4" Black Chrome Plated Steel Hole Plugs 15PK (33481)
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCE1)
- LUCKY LINE LuckyLine: NPZ TRIGGER SNAP W/SKR 1/CD (LKL-44101)
- LUCKY LINE LuckyLine: ID TAG JMP RNG SKR ASST, PK 100 (LKL-60500)
- LUCKY LINE Wrist Coil Key Rings, 12PK (41012)
- LUCKY LINE LuckyLine: 2 SPLIT RING NPS, PK 50 (LKL-77000)
- LUCKY LINE Key Identifier, Assorted, 20 PK (1670020)
- KEY-BAK Super48 Heavy-Duty Keychain with Belt Clip Split Ring & 48'' Dupont Kevlar Retractable Cord (3280S48802)
- Lucky Line Key Rings