Shop All Key Rings
Lucky Line
Key Ring, 2 in Ring Size, 25 PK
Mfr # 7020025
Zoro # G0439372
product price: $30.69
/pk 25, $1.23/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rectangle Ring with Threaded Sleeve
- Ring Size 2 in
- Finish Nickel-Plated Steel
- Extended Length 2 in
Product Information
- Brand Lucky Line
- MFR # 7020025
- Zoro # G0439372
- UPC # 094705584583
- Country of Origin Taiwan, Province of China
- Category Key Rings
Dimensions
Ring Size | 2 in |
Extended Length | 2 in |
Details
Item | Key Ring |
Type | Rectangle Ring with Threaded Sleeve |
Finish | Nickel-Plated Steel |
Description
Key Ring, Rectangle Ring with Threaded Sleeve, Extended Length 2 In., Ring Size 2 In., Nickel-Plated Steel, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 100PK (50984)
- LUCKY LINE Key Ring, Split Ring Type, 1 in Ring Size, Silver, 1000 PK (7591000)
- ZORO SELECT O-Ring, Dash 005, Buna N, 0.07 In., PK100 (U38805.006.0009)
- KARP Plastic Access Door, Handi-Access 12 x 12 (HA1212)
- LUCKY LINE Key Float with Ball Chain, Orange (9241)
- LUCKY LINE Key Accessory, Blue, 10 PK (41430)
- LUCKY LINE Sharp Diamond Fastener, 15/16 in Ring Size, 100 PK (74900)
- LUCKY LINE LuckyLine: 1-1/2 SPLIT RING NPS, PK 50 (LKL-76800)
- LUCKY LINE Trigger Snap Key Chain (44001)
- LUCKY LINE LuckyLine: 3/4 SPLIT RING NPS 2/CD (LKL-76202)
- LUCKY LINE Jumbo Magnetic Key Hider (91501)
- Lucky Line Key Rings