Shop All Key Rings
Lucky Line
Key Ring, 1 5/8 in Ring Size, clear, 5 PK
Mfr # 7111005
Zoro # G2611296
original price:
$14.02
20% off
new price: $11.15
/pk 5, $2.23/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Nylon-Coated Socket Lock
- Color clear
- Ring Size 1 5/8 in
- Finish Nylon-Coated Galvanized Steel
- Extended Length 5 in
Product Information
- Brand Lucky Line
- MFR # 7111005
- Zoro # G2611296
- UPC # 094705572306
- Country of Origin United States
- Category Key Rings
Dimensions
Ring Size | 1 5/8 in |
Extended Length | 5 in |
Details
Item | Key Ring |
Type | Nylon-Coated Socket Lock |
Color | clear |
Finish | Nylon-Coated Galvanized Steel |
Description
Key Ring, Ball-Knob and Socket Closure, Clear, Extended Length 5 In., Ring Size 1 5/8 In., Nylon-Coated Galvanized Steel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Chrome 2" (2SBCS26D)
- COMMAND Poster Strips, Removable, Holds Up to 1 lb, 5/8" x 1.75", White, PK256 (17024S256NA)
- ZORO SELECT O-Ring, Dash 218, Neoprene, 0.13 In., PK100 (1BUX5)
- JACKSON 20-330 OVERHEAD CONCEALED CLOBODY NON-HOLD OPEN (20-101M-19)
- LUCKY LINE Ball Chain, No. 10, Silver (32500)
- LUCKY LINE LuckyLine: ROCK KEY HIDER 1/CD (LKL-90601)
- LUCKY LINE Pocket Chain with Trigger Snap (4011)
- LUCKY LINE Twisty Key Ring (81101)
- LUCKY LINE LuckyLine: 3 SPLIT KEY RING NPS, PK 10 (LKL-7910010)
- LUCKY LINE 100 ft. Spool of ball chain. 5/32″ Diameter (32300)
- HY-KO PROD 100PK 1 Split Key Ring (KB105)
- Lucky Line Key Rings