Shop All Key Rings
Lucky Line
Key Retractor, Red, 5 PK
Mfr # 6407005
Zoro # G5411874
original price:
$12.85
5% off
new price: $12.19
/pk 5, $2.44/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oval Retractor
- Material Reel with Nylon Cord
- Color Red
- For Use With Keys
- Ring Dia. (In.) 7/8 in
Product Information
- Brand Lucky Line
- MFR # 6407005
- Zoro # G5411874
- Country of Origin China
- Category Key Rings
Dimensions
Ring Dia. (In.) | 7/8 in |
Overall Length (In.) | 2 3/4 in |
Details
Item | Key Retractor |
Type | Oval Retractor |
Material | Reel with Nylon Cord |
Color | Red |
For Use With | Keys |
Includes | Key Retractor with 24 in Nylon Cord, Spring Clip |
Fits | Belt Loop or Purse |
Description
Key Retractor, Oval Retractor, Material Reel with Nylon Cord, Color Red, Overall Length (In.) 2-3/4, Ring Dia. (In.) 7/8, Fits Belt Loop or Purse, For Use With Keys, Includes key retractor with 24 inch nylon cord, spring clip, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (PE1000)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Cylindrical Privacy Bed/Bath Function Door Knob in Satin Stainless Steel (DL-HVB40-US32D)
- SUGATSUNE Folding Pull Handle, SS, Polished, Threaded Studs (HK-120)
- KINGSWAY GROUP Pull Handle, Thru-bolt, Aluminum, Satin (KG62)
- LUCKY LINE LuckyLine: ID TAG W/RING CLEAR 2/CD (LKL-20402)
- LUCKY LINE Key Identifier, Assorted, 20 PK (1670020)
- LUCKY LINE LuckyLine: ROCK KEY HIDER 1/CD (LKL-90601)
- LUCKY LINE Key Ring, Split Ring Type, 3/4 in Ring Size, Silver, 1000 PK (7561000)
- LUCKY LINE Jumbo Magnetic Key Hider (91501)
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, Black, 5 PK (7112005)
- CAR DEALER DEPOT Genuine Versa-Tag Key Tags: Green Pk (415)
- Lucky Line Key Rings