Shop All Key Rings
Lucky Line
Key Float with Ball Chain, Orange
Mfr # 9241
Zoro # G0677056
original price:
$7.56
30% off
new price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Key Float With Ball Chain
- Material Vinyl Coated Foam
- Color Orange
- Includes 6 Nickel-Plated Brass Ball Chain
- Overall Length (In.) 3 1/2 in
Product Information
- Brand Lucky Line
- MFR # 9241
- Zoro # G0677056
- UPC # 085721092411
- Country of Origin Taiwan, Province of China
- Category Key Rings
Dimensions
Overall Length (In.) | 3 1/2 in |
Details
Item | Key Float |
Type | Key Float With Ball Chain |
Material | Vinyl Coated Foam |
Color | Orange |
Includes | 6 Nickel-Plated Brass Ball Chain |
Description
Key Float, Orange, Overall Length 3 1/2 In, Vinyl Coated Foam, Includes 6 Nickel-Plated Brass Ball Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-18 O-Ring ID: 22 mm, CS: 3.5 mm, OD: 29 mm 20 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0018x20)
- SARGENT Lever Lockset, Mechanical, Entrance (28-65G05 KL 26D)
- ZORO SELECT Freeze Plug, 1 In Concave, PK25 (6AJU2)
- SCHLAGE COMMERCIAL Satin Chrome Exit ND25RHO626 (ND25RHO626)
- LUCKY LINE LuckyLine: 7/8 SPLIT KEY RING NPS, PK 100 (LKL-76300)
- LUCKY LINE LuckyLine: 5 TWISTY NYLON CTD ASST 1/CD (LKL-81101)
- LUCKY LINE Key Tag, Clear, 20 PK (2041020)
- LUCKY LINE Key Tag, Black, Blue, Green, Purple, Red, Yellow, 50 PK (16950)
- LUCKY LINE Heavy-Duty Split Key Ring (76801)
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, Blue, 5 PK (8113005)
- SPARCO Key Holder, Coil, 2-1/10"Wx2-2/5"Lx2-1/10"H, 10/PK, Assorted (SPR02884)
- Lucky Line Key Rings