Shop All Key Rings
Lucky Line
Key Chain, Black, 5 PK
Mfr # 4102005
Zoro # G5411831
original price:
$15.11
21% off
new price: $11.85
/pk 5, $2.37/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wrist Coil
- Material Polyurethane, Steel
- For Use With Keys
- Finish Nickel Plated
- Ring Dia. (In.) 7/8 in
Product Information
- Brand Lucky Line
- MFR # 4102005
- Zoro # G5411831
- UPC # 085721041013
- Country of Origin Taiwan, Province of China
- Category Key Rings
Dimensions
Ring Dia. (In.) | 7/8 in |
Overall Length (In.) | 2 in |
Cable Dia. (In.) | 2 in |
Details
Item | Key Chain |
Type | Wrist Coil |
Material | Polyurethane, Steel |
Color | Black |
For Use With | Keys |
Finish | Nickel Plated |
Fits | Wrist |
Includes | Split Ring, Wrist Coil |
Description
Key Chain, Wrist Coil, Material Polyurethane, Color Black, Overall Length (In.) 2, Ring Dia. (In.) 7/8, Cable Dia. (In.) 2, Fits Wrist, For Use With Keys, Includes wrist coil, split ring, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL Exit Device Trim, Thumbpiece, Stainless Steel (98TP-00-32D)
- PRIME-LINE Door Stop, 1 in. Diameter, Cast Brass Construction, Stainless Steel Finish Single Pack (658-1046)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 100 Ft (75B3X1/32-100)
- STRYBUC CASEMENT HANDLE WHITE (34-3)
- LUCKY LINE Wrist Coil, Blue, 5 PK (4103505)
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, clear, 5 PK (7111005)
- LUCKY LINE LuckyLine: LANYARD ASSORTED 1/CD (LKL-41401)
- LUCKY LINE Ball Chain Couplings, Silver, 100 PK (32400)
- LUCKY LINE Extra Large Black Magnetic Key Hider (91201)
- LUCKY LINE Key Tag, Clear, 20 PK (2041020)
- VULCAN Key Chain Knife Mini Folding (W989)
- Lucky Line Key Rings