Shop All Key Cabinets
Lucky Line
Key Cap, Plastic, Orange, PK50
Mfr # 16091
Zoro # G5411901
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Color Tan
- For Use With Large Key Heads
- Height 7/8"
- Includes (50) Key Caps
Product Information
- Brand Lucky Line
- MFR # 16091
- Zoro # G5411901
- UPC # 094727214574
- Country of Origin Taiwan, Province of China
- Category Key Cabinets
Dimensions
Height | 7/8" |
Overall Length (In.) | 1 1/4 in |
Details
Material | Rubber |
Color | Tan |
For Use With | Large Key Heads |
Includes | (50) Key Caps |
Finish | Vinyl |
Fits | Key Blanks |
Type | Key Accessory, Key Identifier |
Item | Key Cap |
Description
Key Cap, Key Accessory, Key Identifier, Material Plastic, Color Tan, Overall Length (In.) 1-1/4, Fits Key Blanks, For Use With Large Key Heads, Package Quantity 50
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 28" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Green Tip (01-5028G)
- SENSORMATIC ExitMotionSensor, Use with T-Rex (TREX-XL2)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA DKBRZ DEL)
- ZORO SELECT Grommet, Silicone, MS 35489-4X, PK25 (3MRP7)
- LUCKY LINE Key Tag, Plastic, Assorted, PK14 (1800014)
- LUCKY LINE Key Cap, Plastic, Black, PK50 (16520)
- LUCKY LINE Key Tag, Key Tag Rack (60540)
- LUCKY LINE Chain Couplings, No. 10, Silver, PK100 (32600)
- LUCKY LINE 14 unit capacity File-A-Key™ base unit with 14 key snaps with rings (60800)
- LUCKY LINE Key Accessory, Lanyard, Black, PK5 (6412005)
- GEAR KEEPER Key Retractor, Caribener Hook, 36inL (RT5-5801)
- Lucky Line Key Cabinets