Shop All Spring Snaps
Lucky Line
Forged Spring Snap, Cap 387 lb
Mfr # 4FCL5
Zoro # G3352361
original price:
$8.88
19% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 13/32 in
- Max. Load Capacity 387 lb
- Eye Inside Dia. 3/8 in
- Material Stainless 316 Steel
- Finish Loss Wax Precision Casting
Product Information
- Brand Lucky Line
- MFR # 4FCL5
- Zoro # G3352361
- Country of Origin Taiwan, Province of China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 3/8 in |
Overall Length | 2 3/4 in |
Details
Snap Opening | 13/32 in |
Max. Load Capacity | 387 lb |
Material | Stainless 316 Steel |
Finish | Loss Wax Precision Casting |
Item | Forged Spring Snap |
Type | Load Rated |
Application Restrictions | Not For Lifting |
Description
Forged Spring Snap, Load Rated, Overall Length 2 3/4 in, Eye Inside Dia. 3/8 in, Max. Load Capacity 387 lb, Snap Opening 13/32 in, Stainless 316 Steel, Finish Loss Wax Precision Casting, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK PADLOCK LMNTD 1-1/2"" 4PK (3008D)
- OMNIA Round Cabinet Knob Bright Chrome 1-7/32" (9100/31.26)
- PRIMELINE TOOLS Stamped Steel, Adjustable, Closet Door, Floor Guide (2 Pack) (MP6560)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B720T)
- LUCKY LINE Economy Spring Snap, L 1 In, PK10 (4FCT9)
- LUCKY LINE Forged Spring Snap, Cap 825 lb (4FCL6)
- LUCKY LINE Eyelet Spring Snap, L 3 3/8 In (4FCF7)
- LUCKY LINE Spring Snap, HD, Steel, L 2 In (4FCN9)
- LUCKY LINE Spring Snap, HD, SS, L 2 In (4FCE5)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4FCN7)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4FCE3)
- Lucky Line Snap Hooks