Shop All Spring Snaps
Lucky Line
Eyelet Spring Snap, L 4 3/4 In
Mfr # 4GGU6
Zoro # G1073161
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 9/16 in
- Eye Inside Dia. 5/8 in
- Material Iron Casting
- Finish Nickel Plated
- Overall Length 4 3/4 in
Product Information
- Brand Lucky Line
- MFR # 4GGU6
- Zoro # G1073161
- Country of Origin Taiwan, Province of China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 5/8 in |
Overall Length | 4 3/4 in |
Details
Snap Opening | 9/16 in |
Material | Iron Casting |
Finish | Nickel Plated |
Item | Eyelet Spring Snap |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Eyelet Spring Snap, Not Load Rated, Overall Length 4 3/4 in, Eye Inside Dia. 5/8 in, Snap Opening 9/16 in, Iron Casting, Finish Nickel Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 461, Buna N, 0.27 In., PK2 (U38801.025.1600)
- OEM OEM: REF: 2010-2017 GMC Terrain / 4-Button Flip Key / PN: 20835400 / OHT01060512 (RFK-ULK031)
- MSI Amalfi Cafe Interlocking SAMPLE Glass And Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0475-SAM)
- ELMDOR Fire Rated Ceiling Access Door, 16x16, Prime Coat W/ Dual Purpose Lock (FRC16X16PC-DUL)
- LUCKY LINE Economy Spring Snap, L 2 5/8 In, PK10 (4FCW7)
- LUCKY LINE Spring Snap, HD, Steel, L 4 3/4 In (4FCE4)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4FCP6)
- LUCKY LINE Spring Snap, HD, SS, L 4 In (4FCE8)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4GGN6)
- LUCKY LINE Economy Spring Snap, L 2 In, PK10 (4FCU5)
- LUCKY LINE Spring Snap, HD, SS, L 2 In (4FCE5)
- Lucky Line Snap Hooks