Shop All Spring Snaps
Lucky Line
Eyelet Spring Snap, L 3 7/8 In
Mfr # 4FCF8
Zoro # G2685426
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 7/16 in
- Eye Inside Dia. 3/4 in
- Material Stainless 316 Steel
- Finish Loss Wax Precision Casting
- Overall Length 3 7/8 in
Product Information
- Brand Lucky Line
- MFR # 4FCF8
- Zoro # G2685426
- Country of Origin Taiwan, Province of China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 3/4 in |
Overall Length | 3 7/8 in |
Details
Snap Opening | 7/16 in |
Material | Stainless 316 Steel |
Finish | Loss Wax Precision Casting |
Item | Eyelet Spring Snap, Swivel |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Eyelet Spring Snap, Swivel, Not Load Rated, Overall Length 3 7/8 in, Eye Inside Dia. 3/4 in, Snap Opening 7/16 in, Stainless 316 Steel, Finish Loss Wax Precision Casting, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 902 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A902X250)
- HILLMAN 4 WHITE RC HINGE (851275)
- ZORO SELECT Spiral Wound Gasket with PTFE Filler, 1", 1/8" Thick, #300 (BULK-FG-2041)
- STRYBUC ENCORE RH SS DUAL ARM OPERATOR (36-369ENSS)
- LUCKY LINE Economy Spring Snap, L 1 7/8 In, PK10 (4FCG1)
- LUCKY LINE Locking Spring Snap, Cap 1000 lb (4GGT3)
- LUCKY LINE Locking Spring Snap, Cap 2500 lb (4GGT1)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4GGR3)
- LUCKY LINE Economy Spring Snap, L 1 3/8 In, PK10 (4FCU2)
- LUCKY LINE Eyelet Spring Snap, L 2 In (4FCR5)
- BARON Cap Snap Double End 5-1/8 (855B)
- Lucky Line Spring Snaps