Shop All Spring Snaps
Lucky Line
Eyelet Spring Snap, L 3 3/8 In
Mfr # 4FCF7
Zoro # G1213642
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 3/8 in
- Eye Inside Dia. 11/16 in
- Material Stainless 316 Steel
- Finish Loss Wax Precision Casting
- Overall Length 3 3/8 in
Product Information
- Brand Lucky Line
- MFR # 4FCF7
- Zoro # G1213642
- Country of Origin Taiwan, Province of China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 11/16 in |
Overall Length | 3 3/8 in |
Details
Snap Opening | 3/8 in |
Material | Stainless 316 Steel |
Finish | Loss Wax Precision Casting |
Item | Eyelet Spring Snap, Swivel |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Eyelet Spring Snap, Swivel, Not Load Rated, Overall Length 3 3/8 in, Eye Inside Dia. 11/16 in, Snap Opening 3/8 in, Stainless 316 Steel, Finish Loss Wax Precision Casting, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Bracket 900BA20SR, E-Clip 4mm (96030)
- ZORO SELECT Hook, Steel, Zinc, 4in H, 150 lb. Load Limit (39DL15)
- CODEL DOORS 30" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2668pri1501RAIT)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/8 In (4FCL2)
- LUCKY LINE Eyelet Spring Snap, L 2 1/8 In (4GGV7)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4GGN5)
- LUCKY LINE Economy Spring Snap, L 4 In, PK10 (4FCV4)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGL8)
- LUCKY LINE Eyelet Spring Snap, L 3 3/4 In, Snap Opening: 9/16 in (4FCT5)
- LUCKY LINE Locking Spring Snap, Cap 2500 lb (4GGT1)
- LUCKY LINE Eyelet Spring Snap, L 2 3/8 In (4FCR6)
- Lucky Line Snap Hooks