Shop All Spring Snaps
Lucky Line
Eyelet Spring Snap, L 2 In
Mfr # 4FCT2
Zoro # G3112627
original price:
$6.38
19% off
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 3/16 in
- Eye Inside Dia. 3/8 in
- Material Stainless 316 Steel
- Finish Loss Wax Precision Casting
- Overall Length 2 in
Product Information
- Brand Lucky Line
- MFR # 4FCT2
- Zoro # G3112627
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 3/8 in |
Overall Length | 2 in |
Details
Snap Opening | 3/16 in |
Material | Stainless 316 Steel |
Finish | Loss Wax Precision Casting |
Item | Eyelet Spring Snap |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Eyelet Spring Snap, Not Load Rated, Overall Length 2 in, Eye Inside Dia. 3/8 in, Snap Opening 3/16 in, Stainless 316 Steel, Finish Loss Wax Precision Casting, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring Asst, MaxKit, Buna 90A, 1415Pc (5JJT8)
- ARROW LOCK Mortise Lockset, 40H Lock Body, Mech. (AM12-LB)
- EKENA MILLWORK 12"W x 24"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL12X24AS-01)
- MAG-MATE Flexible Magnet Material w/Adhesive 1/2 (MRA030X0050X100)
- LUCKY LINE Eyelet Spring Snap, L 3 1/4 In (4FCF5)
- LUCKY LINE Locking Spring Snap, Cap 2500 lb (4GGT1)
- LUCKY LINE Eyelet Spring Snap, L 3 1/4 In (4FCF3)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4FCP3)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8In (4FCP1)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGR5)
- CAMPBELL CHAIN & FITTINGS 3/4" Swiveling, Round Eye Spring Snap, #407 (T7606301)
- Lucky Line Snap Hooks