Shop All Spring Snaps
Lucky Line
Eyelet Spring Snap, L 2 In
Mfr # 4FCR5
Zoro # G1701822
product price: $1.75
/ea
Sold in multiples of 10 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 1/4 in
- Eye Inside Dia. 7/16 in
- Material Zinc Die Cast
- Finish Nickel Plated
- Overall Length 2 in
Product Information
- Brand Lucky Line
- MFR # 4FCR5
- Zoro # G1701822
- Country of Origin Taiwan, Province of China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 7/16 in |
Overall Length | 2 in |
Details
Snap Opening | 1/4 in |
Material | Zinc Die Cast |
Finish | Nickel Plated |
Item | Eyelet Spring Snap |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Eyelet Spring Snap, Not Load Rated, Overall Length 2 in, Eye Inside Dia. 7/16 in, Snap Opening 1/4 in, Zinc Die Cast, Finish Nickel Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (BSW-2AN)
- 80/20 1 1/2 in W x 3 in H Anodized Aluminum Door and Butt Hinge (2085)
- VON DUPRIN Lever, Rhodes, RH Reversible, Bronze (996L-06-M US10B RHR)
- STORCH PRODUCTS Disc Magnet, Neodymium, 20lb Pull, 1/4in L (B002-6035-030)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4GGN2)
- LUCKY LINE Eyelet Spring Snap, L 3 In (4FCF1)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4GGP2)
- LUCKY LINE Spring Snap, HD, SS, L 3 1/8 In (4FCE7)
- LUCKY LINE Spring Snap, HD, SS, L 2 3/8 In (4FCE6)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4GGP6)
- NATIONAL HARDWARE 5/8 in. D X 4-11/16 in. L Stainless Steel Spring Snap 925 lb (N262-410)
- Lucky Line Spring Snaps