Shop All Spring Snaps
Lucky Line
Eyelet Spring Snap, L 2 1/8 In
Mfr # 4GGV7
Zoro # G1385325
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 1/4 in
- Eye Inside Dia. 3/8 in
- Material Bronze
- Overall Length 2 1/8 in
- Application Restrictions Not For Lifting
Product Information
- Brand Lucky Line
- MFR # 4GGV7
- Zoro # G1385325
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 3/8 in |
Overall Length | 2 1/8 in |
Details
Snap Opening | 1/4 in |
Material | Bronze |
Item | Eyelet Spring Snap |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Eyelet Spring Snap, Not Load Rated, Overall Length 2 1/8 in, Eye Inside Dia. 3/8 in, Snap Opening 1/4 in, Bronze, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Key Chain, Silver, 5 PK (701290)
- FLAME GARD Duct Access Doors, UL Fire Rated, 18x14 (6EJC2)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 250 Ft (75B3X1/8-250)
- ECLIPSE MAGNETICS Disc Magnet, Neodymium, Pull Force, PK10 (N121)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4GGR3)
- LUCKY LINE Economy Spring Snap, L 1 In, PK10 (4FCT9)
- LUCKY LINE Economy Spring Snap, L 1 7/8 In, PK10 (4GGU9)
- LUCKY LINE Economy Spring Snap, L 2 In, PK10 (4FCU5)
- LUCKY LINE Spring Snap, HD, SS, L 3 1/8 In (4FCE7)
- LUCKY LINE Locking Spring Snap, Cap 2500 lb (4GGT1)
- LUCKY LINE Forged Spring Snap, Cap 2225 lb (4GGU3)
- Lucky Line Spring Snaps