Shop All Key Rings
Lucky Line
Extra Large Black Magnetic Key Hider
Mfr # 91201
Zoro # G1757962
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Large
- Material Plastic
- Color Black
- For Use With All Size Keys
- Overall Length (In.) 3 7/8 in
Product Information
- Brand Lucky Line
- MFR # 91201
- Zoro # G1757962
- UPC # 085721912016
- Country of Origin China
- Category Key Rings
Dimensions
Overall Length (In.) | 3 7/8 in |
Details
Item | Magnetic Key Hider |
Type | Extra Large |
Material | Plastic |
Color | Black |
For Use With | All Size Keys |
Description
Magnetic Key Hider, Extra Large, Black, Overall Length 3 7/8 In, Plastic, For Use With All Size Keys
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Window Sash Lock, 1-1/16" X 3" Antique Brass (WLS9U5)
- SURE-LOC HARDWARE Sure-Loc Hardware 72 Round Long Door Pull, Single-Sided, Flat Black (PL-1RD72 FBL)
- RENIN Glacier Frosted Glass Barn Door with Installation Hardware Kit 33 in. (KMGLGCF-33BN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (178MB)
- LUCKY LINE Ball Chain Couplings, Silver, 100 PK (32400)
- LUCKY LINE LuckyLine: 1-1/2 SPLIT RING NPS, PK 50 (LKL-76800)
- LUCKY LINE LuckyLine: CLIP ON BELT HK.W/RING (LKL-4061)
- LUCKY LINE LuckyLine: LANYARD W/WHISTLE ASST 1/CD (LKL-42201)
- LUCKY LINE LuckyLine: MINI-BAK BADGE HLDR CLIP 1/CD (LKL-42801)
- LUCKY LINE Key Ring, Round Ring Type, 6 in Ring Size, Silver (7961)
- LUCKY LINE Plastic Key Clip, Blue, 25 PK (41530)
- Lucky Line Key Rings