Shop All Spring Snaps
Lucky Line
Economy Spring Snap, L 3 In, PK10
Mfr # 4FCV8
Zoro # G0497436
product price: $11.25
/pk 10, $1.13/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 5/16 in
- Eye Inside Dia. 5/8 in Strap Width
- Material Zinc Die Cast
- Finish Nickel Plated
- Overall Length 3 in
Product Information
- Brand Lucky Line
- MFR # 4FCV8
- Zoro # G0497436
- Country of Origin Taiwan, Province of China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 5/8 in Strap Width |
Overall Length | 3 in |
Details
Snap Opening | 5/16 in |
Material | Zinc Die Cast |
Finish | Nickel Plated |
Item | Economy Spring Snap |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Economy Spring Snap, Not Load Rated, Overall Length 3 in, Eye Inside Dia. 5/8 in Strap Width, Snap Opening 5/16 in, Zinc Die Cast, Finish Nickel Plated, Application Restrictions Not For Lifting, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (3068pri8730BF)
- PRIME-LINE Repair Kit Bifold Door (N 7283)
- NATIONAL MFG/SPECTRUM BRANDS HHI Suction Cup Hook (N259-937)
- PEMKO Door Shoe, Vinyl Insert, 1-3/4" W, 36" L (216PWV36)
- LUCKY LINE Economy Spring Snap, L 4 In, PK10 (4FCV4)
- LUCKY LINE Spring Snap, HD, Steel, L 4 5/8 In (4FCP8)
- LUCKY LINE Eyelet Spring Snap, L 3 1/4 In (4FCF5)
- LUCKY LINE Eyelet Spring Snap, L 3 3/4 In, Snap Opening: 9/16 in (4FCT5)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4FCP5)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGN7)
- LUCKY LINE Spring Snap, HD, Steel, L 5 1/2 In (4GGN9)
- Lucky Line Snap Hooks