Shop All Spring Snaps
Lucky Line
Economy Spring Snap, L 3 1/4 In, PK10
Mfr # 4FCV6
Zoro # G0575601
product price: $9.39
/pk 10, $0.94/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 5/16 in
- Type Not Load Rated
- Eye Inside Dia. 5/8 in
- Material Zinc Die Cast
- Finish Nickel Plated
Product Information
- Brand Lucky Line
- MFR # 4FCV6
- Zoro # G0575601
- Country of Origin Taiwan, Province of China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 5/8 in |
Overall Length | 3 1/4 in |
Details
Snap Opening | 5/16 in |
Type | Not Load Rated |
Material | Zinc Die Cast |
Finish | Nickel Plated |
Item | Economy Spring Snap |
Application Restrictions | Not For Lifting |
Description
Economy Spring Snap, Not Load Rated, Overall Length 3 1/4 in, Eye Inside Dia. 5/8 in, Snap Opening 5/16 in, Zinc Die Cast, Finish Nickel Plated, Application Restrictions Not For Lifting, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ Magnet Tube, Rare Earth, L 6 In, Dia 1 In (132640P)
- USA INDUSTRIALS Silicone O-Ring, Dash 242, PK5 (ZUSAS70FDA242)
- DON-JO 3-1/2" x 9" Remodeler Plate (RP13509630)
- OMEGA NATIONAL PRODUCTS Maple 30 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.30.4V)
- LUCKY LINE Spring Snap, HD, Steel, L 4 3/4 In (4FCE4)
- LUCKY LINE Spring Snap, HD, SS, L 2 In (4FCE5)
- LUCKY LINE Eyelet Spring Snap, L 4 1/2 In (4FCT8)
- LUCKY LINE Eyelet Spring Snap, L 3 1/4 In (4FCR4)
- LUCKY LINE Spring Snap, HD, Steel, L 4 5/8 In (4GGN8)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4GGR3)
- NATIONAL HARDWARE Snap Hook 1X4-5/8In Nickel (N222-851)
- Lucky Line Snap Hooks