Shop All Spring Snaps
Lucky Line
Economy Spring Snap, L 3 1/2 In, PK10
Mfr # 4FCW9
Zoro # G1436513
product price: $4.15
/pk 10, $0.42/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 1/4 in
- Eye Inside Dia. 1/2 in
- Material Steel
- Finish Nickel Plated
- Overall Length 3 1/2 in
Product Information
- Brand Lucky Line
- MFR # 4FCW9
- Zoro # G1436513
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 1/2 in |
Overall Length | 3 1/2 in |
Details
Snap Opening | 1/4 in |
Material | Steel |
Finish | Nickel Plated |
Item | Economy Spring Snap, Swivel |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Economy Spring Snap, Swivel, Not Load Rated, Overall Length 3 1/2 in, Eye Inside Dia. 1/2 in, Snap Opening 1/4 in, Steel, Finish Nickel Plated, Application Restrictions Not For Lifting, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Medium Duty, 2x7 In (104828)
- EKENA MILLWORK 2"H x 3/8"P x 94 1/2"L Tristan Chair Rail (CHA02X00TN)
- HILLMAN KeyKrafter House/Office Universal Key Blank 2026 SC1D Single, 4PK (532026)
- BRINKS HOME SECURITY Stafford Passage, Polished Brass, Doorlock (23041-105)
- LUCKY LINE Panic Release Snap, L 4 In (4FCN2)
- LUCKY LINE Spring Snap, HD, Steel, L 4 5/8 In (4GGN8)
- LUCKY LINE Economy Spring Snap, L 3 3/8 In, PK10 (4GGH1)
- LUCKY LINE Eyelet Spring Snap, L 3 1/4 In (4FCF5)
- LUCKY LINE Eyelet Spring Snap, L 2 In (4FCR5)
- LUCKY LINE Spring Snap, HD, Steel, L 5 1/2 In (4GGN9)
- LUCKY LINE Economy Spring Snap, L 2 3/8 In, PK10 (4FCW5)
- Lucky Line Snap Hooks