Shop All Spring Snaps
Lucky Line
Economy Spring Snap, L 2 1/2 In, PK10
Mfr # 4GGH9
Zoro # G2078806
product price: $3.59
/pk 10, $0.36/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 1/4 in
- Eye Inside Dia. 1-1/2 in Strap Width
- Material Plastic
- Finish Black
- Overall Length 2 1/2 in
Product Information
- Brand Lucky Line
- MFR # 4GGH9
- Zoro # G2078806
- Country of Origin Taiwan, Province of China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 1-1/2 in Strap Width |
Overall Length | 2 1/2 in |
Details
Snap Opening | 1/4 in |
Material | Plastic |
Finish | Black |
Item | Economy Spring Snap, Swivel |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Economy Spring Snap, Swivel, Not Load Rated, Overall Length 2 1/2 in, Eye Inside Dia. 1-1/2 in Strap Width, Snap Opening 1/4 in, Plastic, Finish Black, Application Restrictions Not For Lifting, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 1 In, Tri-Clamp, EPDM (40MPE-100)
- DETEX Alarm Exit Control Lock - GRAY (DTX-ECL-230D)
- BLUM Hinge Cup Spacer for 110 & 110+ Degree Cliptop Hinges (70T3507.21)
- KEYLESS FACTORY KeylessFactory: 2017 FORD EMERGENCY KEY (EKB-FORD-7)
- LUCKY LINE Eyelet Spring Snap, L 4 In (4FCN5)
- LUCKY LINE Eyelet Spring Snap, L 5 1/8 In (4GGU5)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGN3)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4FCP9)
- LUCKY LINE Eyelet Spring Snap, L 3 3/8 In (4FCR8)
- LUCKY LINE Spring Snap, HD, SS, L 2 In (4FCE5)
- LUCKY LINE Locking Spring Snap, Cap 2500 lb (4GGT1)
- Lucky Line Spring Snaps