Shop All Spring Snaps
Lucky Line
Economy Spring Snap, L 1 3/8 In, PK10
Mfr # 4FCU2
Zoro # G3067154
product price: $2.15
/pk 10, $0.22/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 5/32 in
- Eye Inside Dia. 9/32 in
- Material Steel
- Finish Nickel Plated
- Overall Length 1 3/8 in
Product Information
- Brand Lucky Line
- MFR # 4FCU2
- Zoro # G3067154
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 9/32 in |
Overall Length | 1 3/8 in |
Details
Snap Opening | 5/32 in |
Material | Steel |
Finish | Nickel Plated |
Item | Economy Spring Snap |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Economy Spring Snap, Not Load Rated, Overall Length 1 3/8 in, Eye Inside Dia. 9/32 in, Snap Opening 5/32 in, Steel, Finish Nickel Plated, Application Restrictions Not For Lifting, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCI 909S-MA Surface Mount Rocker Switch - Maintained Switch Mode (RCI-R909SMOW)
- SUGATSUNE Pull Handle, 6-13/16 In. H, Unthr. Through Holes (FT-200)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (TBF157A.32D)
- SCHLAGE LOCK Age BRZ Sliding DR Lock (SC991B-716)
- LUCKY LINE Eyelet Spring Snap, L 3 7/8 In (4FCF8)
- LUCKY LINE Economy Spring Snap, L 2 3/4 In, PK10 (4FCX8)
- LUCKY LINE Spring Snap, HD, Steel, L 4 5/8 In (4FCR3)
- LUCKY LINE Economy Spring Snap, L 1 7/8 In, PK10 (4FCG1)
- LUCKY LINE Eyelet Spring Snap, L 3 3/8 In (4FCR8)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8In (4FCP1)
- LUCKY LINE Eyelet Spring Snap, L 2 3/8 In (4FCR6)
- Lucky Line Spring Snaps