Shop All Connecting & Clevis Links
Lucky Line
Connector, Welded Ring, Steel, Cap 450 lb
Mfr # 4GGL6
Zoro # G1886665
product price: $0.59
/ea
$0.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Load Rated Welded Ring
- Stock Thickness 1/4 in
- Finish Zinc Plated
- Max. Load Capacity 450 lb
Product Information
- Brand Lucky Line
- MFR # 4GGL6
- Zoro # G1886665
- Country of Origin Taiwan, Province of China
- Category Connecting & Clevis Links
Dimensions
Eye Inside Dia. | 1 1/2 in |
Details
Item | Connector |
Material | Steel |
Type | Load Rated Welded Ring |
Stock Thickness | 1/4 in |
Finish | Zinc Plated |
Max. Load Capacity | 450 lb |
Application Restrictions | Not For Lifting |
Description
Connector, Load Rated Welded Ring, Stock Thickness 1/4 in, Overall Length 2 in, Eye Inside Dia. 1 1/2 in, Max. Load Capacity 450 lb, Steel, Finish Zinc Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Cstr, Cast Iron, 3 in., 300lb. (P2R-C030G-P)
- WERNER 24 ft Fiberglass Extension Ladder, 225 lb Load Capacity (D5924-2)
- LOCOLOC Sleeve, Copper, 3/32 in., Nickel Plated (SL2-3N)
- XPOSE SAFETY Ball Bungees Black 11 in , 10PK (BB-11B-10-X)
- LUCKY LINE Connector, Steel Wire, Cap 800 lb (4FCH8)
- LUCKY LINE Connector, Steel Wire, Cap 2000 lb (4FCH9)
- LUCKY LINE Connector, Steel Wire, Cap 3500 lb (4FCJ1)
- PEERLESS CHAIN 9/32-5/16 V10 SW SELF-LK, UPC, 8499200 (8499200)
- PEERLESS CHAIN WEATHERPROOF LOCK-2.5"SHACKLE, H4925-2461 (H4925-2461)
- KOCH INDUSTRIES Clevis General Purpose 3/4In (4005503/M465)
- CAMPBELL CHAIN & FITTINGS Campbell 3/4 in. D X 3 in. L Nickel-Plated Zinc Double Eye Swivel 100 lb (T7616202)
- Lucky Line Connecting & Clevis Links