Shop All Key Rings
Lucky Line
Blunt Diamond Fastener, 15/16 in Ring Size, -, 100 PK
Mfr # 74800
Zoro # G3128614
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Diamond Fastener
- Ring Size 15/16 in
- Finish Galvanized Steel
- Extended Length 15/16 in
Product Information
- Brand Lucky Line
- MFR # 74800
- Zoro # G3128614
- Country of Origin United States
- Category Key Rings
Dimensions
Ring Size | 15/16 in |
Extended Length | 15/16 in |
Details
Item | Blunt Diamond Fastener |
Type | Diamond Fastener |
Finish | Galvanized Steel |
Description
Diamond Fastener, Blunt End, Extended Length 15/16 In., Ring Size 15/16 In., Galvanized Steel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE EQUIPMENT LOCK COMPANY Job Office Door Lock, Adjustable to fit 32" - 40" wide doors (JODL-KA)
- PRIMELINE TOOLS Patio Door Handle Set, Diecast, 11-1/2" H (C 1045)
- M-D DOOR SEAL CINCH 36"" BRN (43337)
- GENERAL TOOLS MFG Snap Fastener Kit (1265)
- LUCKY LINE Key Tag, Blue, Green, Orange, Red and Yellow, 25 PK (28529)
- LUCKY LINE Plastic Key Clip, Assorted, 40 PK (4FCD6)
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCD7)
- LUCKY LINE LuckyLine: 1-1/4 BRASS TAG 1 HOLE, PK 100 (LKL-26012)
- LUCKY LINE LuckyLine: 5 TWISTY NYLON CTD ASST 1/CD (LKL-81101)
- LUCKY LINE LuckyLine: 2 SPLIT RING NPS 1/CD (LKL-77001)
- LUCKY LINE Key Tag, Black, Blue, Green, Purple, Red, Yellow, 50 PK (16950)
- Lucky Line Key Rings