Shop All Key Rings
Lucky Line
Belt Hook, Clip On
Mfr # 4061
Zoro # G3216333
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belt Hook
- Material Steel
- Color Silver
- Finish Nickel Plated
- Ring Dia. (In.) 1 1/8 in
Product Information
- Brand Lucky Line
- MFR # 4061
- Zoro # G3216333
- UPC # 085721040610
- Country of Origin United States
- Category Key Rings
Dimensions
Ring Dia. (In.) | 1 1/8 in |
Overall Length (In.) | 2 7/8 in |
Details
Item | Belt Key Holder |
Type | Belt Hook |
Material | Steel |
Color | Silver |
Finish | Nickel Plated |
Includes | Split Key Ring |
Description
Belt Key Holder, Belt Hook, Silver, Ring Dia. 1 1/8 In., Overall Length 2 7/8 In, Nickel finish steel, Includes Split Key Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual Hydraulic PDQ 5501 Full Cover Commercial Closer Heavy Duty Interior and Exterior, Silver (5501 BC PA HO 689)
- SECURITRON Dexter DCH1000 Series Heavy Duty Surface Door Closers (DC-82SP)
- DON-JO Pull Chain Bolt with 36" Chain (1540)
- COMMAND Wire Toggle Hook, Plastic, Clear, PK6 (17065CLR-6ES)
- LUCKY LINE Heavy-Duty Split Key Ring (76400)
- LUCKY LINE LuckyLine: MINI TRIGGER SNAP W/SKR 1/CD (LKL-44301)
- LUCKY LINE Swivel Ring Key Tag, Blue, 50 PK (16830)
- LUCKY LINE LuckyLine: 5 TWISTY NYLON CTD ASST 1/CD (LKL-81101)
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCD8)
- LUCKY LINE LuckyLine: LG MAGNETIC KEY HIDER 1/CD (LKL-91001)
- UNIVERSAL Black; Blue; Green; Purple; White; Yellow, 6 PK (UNV56051)
- Lucky Line Key Rings