Shop All Key Rings
Lucky Line
Ball Chain, Silver, Steel
Mfr # 32100
Zoro # G5417548
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No. 3
- Material Steel
- Color Silver
- Finish Nickel Plated
- For Use With All Size Keys
Product Information
- Brand Lucky Line
- MFR # 32100
- Zoro # G5417548
- Country of Origin United States
- Category Key Rings
Dimensions
Ring Dia. (In.) | 5/32 in |
Cable Dia. (In.) | 3/32 in |
Overall Length (In.) | 1,200 in |
Details
Item | Ball Chain |
Type | No. 3 |
Material | Steel |
Color | Silver |
Finish | Nickel Plated |
For Use With | All Size Keys |
Fits | Keys |
Description
Ball Chain, No. 3, Material Steel, Color Silver, Overall Length (In.) 1200, Ring Dia. (In.) 5/32 In., Cable Dia. (In.) 3/32 In., Fits Keys, For Use With All Size Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Block Magnet, Ceramic, 14 lb. (500X1X2C8)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 1 1/8 in W (92/65 KA)
- MSI Cyrus Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0116)
- RIXSON Overhead Holders and Stops (10-236 652)
- LUCKY LINE LuckyLine: LG MAGNETIC KEY HIDER 1/CD (LKL-91001)
- LUCKY LINE Heavy-Duty Split Key Ring (79101)
- LUCKY LINE Super 48 Retractable Key Chain Clip-On (4365)
- LUCKY LINE LuckyLine: MINI-BAK BADGE HLDR CLIP 1/CD (LKL-42801)
- LUCKY LINE Key Identifier, Assorted, 20 PK (1660020)
- LUCKY LINE LuckyLine: CLIP ON BELT HK.W/RING (LKL-4061)
- BARSKA Small Assorted Key Tags, PK50, 50 PK (AF12836)
- Lucky Line Key Rings