Shop All Outdoor Wall Lights
Luceco
3.2W Solar Guardian PIR Wall Light, 400lm, 4000K, IP44, Black
Mfr # LEXS40B40
Zoro # G9240915
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 3.2 W
- Lamp Type Solar
Product Information
- Brand Luceco
- MFR # LEXS40B40
- Zoro # G9240915
- UPC # 5015056585161
- Country of Origin China
- Category Outdoor Wall Lights
Details
Watts | 3.2 W |
Lamp Type | Solar |
Description
Functional, simple and no need for wires. This fit and forget Solar LED Wall light is perfect to light up those difficult to wire installations. Ideal for outdoor entrance areas, balconies, paths, decorative garden lighting, and sheds/outhouses Single PIR motion sensor triggers illumination upon detection., LEXS40B40 - 400Lms, 3.2W, CCT 4000K, IP44 - Back light LED Array, Front & Rear Illumination - Full & Dimmed Modes - 2-6m PIR detection range - Auto ON at night & Auto OFF at day"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 40W, T10, Medium Base, Tubular (S3252)
- ILC Replacement for GE General Electric G.E 50par36/nsp replacement light bulb lamp (50PAR36/NSP GE GENERAL ELECTRIC G.E)
- GE LAMPS GE LIGHTING 70W, B17 High Pressure Sodium HID Light Bulb (LU70/MED/ECO)
- ILC Replacement for SYLVANIA FT55DL/835/ECO (FT55DL/835/ECO SYLVANIA)
- LUCECO 6.8W Solar Guardian PIR Wall Light, 750lm, 4000K, IP44, Black (LEXS80B40)
- LUCECO 10W Solar Guardian PIR Wall Light, 1080lm, 4000K, IP65, Black (LEXSF11B40)
- LUCECO 5W Solar Guardian PIR Wall Light, 550lm, 4000K, IP65, Black (LEXSF6B40)
- THOMAS Outdoor Essentials 5'' High 1Light Outdoor Sconce, Oil Rubbed Bronze (TG550171)
- MAXIM LIGHTING Rincon Large LED Outdoor Sconce (50754BKGLD)
- QUOIZEL Westover 1-Light Earth Black Outdoor Wall Lantern (WVR8407EK)
- PRINCETON Antique Brass Wall Lantern, 19 X 9.5 In. (2018-01)
- Luceco Outdoor Wall Lights