Shop All Power Steering Fluid
Lucas Oil
Power Steering Fluid Sealer, Red, 32 Oz
Mfr # 10011
Zoro # G5573079
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Bottle
- Color Red
- Appearance Liquid
- Boiling Point (F) 500 Degrees F
Product Information
- Brand Lucas Oil
- MFR # 10011
- Zoro # G5573079
- UPC # 049807100117
- Country of Origin United States
- Category Power Steering Fluid
Dimensions
Size | 32 oz |
Size/Net Weight | 2.08 lb |
Container Size | 1 qt |
Description
Power Steering Fluid Sealer, Base Formulation Conventional, Container Size 1 qt, Features Effective in Reducing Slack, Squeals and Hard Spots in Worn Rack and Pinions, Standards 29 CFR 1910.1200, Additives Included Oil, Petroleum, Boiling Point 500 Degrees F, Color Red, Container Type Bottle, Flammability Nonflammable, Flash Point 435 Degrees F, Product Form Liquid, Series Power Steering Stop Leak, Specific Gravity 0.92, Viscosity @ 100 Deg C 45 cSt, VOC Content Weight 0 g/L
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Pitman Arm Puller (2289D)
- SKF Shaft Seal, 1-3/4 x 2-7/16 x 5/16", CRWA1, NBR (17285)
- LUND BULL BAR LIGHT KIT WIRING HARNESS BULL BAR ACCESSORIES NO COLOR (7713725)
- A & I PRODUCTS Ball End, Cat III 8" x8" x2" (A-BE005)
- LUCAS OIL Power Steering Fluid, 32 oz. (10824)
- LUCAS OIL Power Steering Fluid Sealer, Red, 12 Oz (10008)
- PRESTONE Power Steering Fluid 32 oz (AS261Y)
- PYROIL Power Steering Fluid Sealer, 12 Oz (PYPSC12)
- MAG 1 Power Steering Fluid, 12 oz. (813)
- MAG 1 Automatic Transmission Fluid, Red, 32 Oz (MAG62555)
- ATP Synthetic Power Steering Fluid Quart, At-224 (AT-224)
- Lucas Oil Power Steering Fluid