Shop All Lubricants
Lucas Oil
Oil 11043 11 oz. Penetrating Oil Aerosol, 12PK
Mfr # 84311043
Zoro # G311968584
product price: $174.99
/pk 12, $14.58/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lucas Oil
- MFR # 84311043
- Zoro # G311968584
- Country of Origin China
- Category Lubricants
Description
Ensure efficient operation of your equipment with the help of this Lucas Oil 11043 11 oz. penetrating oil aerosol. This oil lubricates metal parts such as nuts and bolts that have been rusted on and need to be loosened. It applies a microscopic film that lubricates parts and protects against water for up to a year.This oil comes ready to spray right onto your equipment in an aerosol can that can be used to spray in any direction. It is low odor and contains no silicone components. It comes equipped with anti-seize agents to prevent wear and drag. For best results it is always advisable to read the directions before use. Tackle a variety of mechanical tasks with the help of this multi-purpose oil!Overall Dimensions:Capacity: 11 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Coolant Shutoff Valve 3/4X1/2 Brass (023128)
- VIAIR 200 PSI 2.0 GAL. TANK HIGH-FLOW-200 AIR SOURCE KIT (12V, 200 PSI COMPR (20008)
- CAMOZZI Swivel Male Elbow, 5MM X M5 (6522 5-M5)
- TELEMECANIQUE SENSORS Braking resistor - 100 Ohm - 100 W - cable 0.75 m - IP65 (VW3A7608R07)
- LUCAS OIL WHITE LITHIUM GREASE 8OZ (10533)
- LUCAS OIL Chain Lube Aerosol (LUC10393)
- LUCAS OIL 10875 Extreme Duty Gun Oil - 1 oz - Case of 20, 20PK (LUC10875-20)
- LUCAS OIL 10620 1 qt. Semi-Synthetic 20w50 Racing Oil, 6PK (LU374098)
- LUCAS OIL 10042 1 qt. SAE 85W-140 Heavy Duty Gear Oil - Case of 12, 12PK (LUC10042-12)
- LUCAS OIL 10635 20W-50 Break-In Oil 6 x 1 qt. (LUC10635-6)
- ZEP 20 oz Multipurpose Grease Aerosol can Colorless, 12 PK (678501)
- Lucas Oil Lubricants