Shop All Lubricants
Lucas Oil
Oil 10393 11 oz. Chain Lube Aerosol, 12PK
Mfr # 84310393
Zoro # G611968666
product price: $180.99
/pk 12, $15.08/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lucas Oil
- MFR # 84310393
- Zoro # G611968666
- Country of Origin United States
- Category Lubricants
Description
Ensure efficient operation of your equipment with the help of this Lucas Oil 10393 11 oz. chain lube aerosol. This lubricant maintains the high performance of your motorcycle chains and sprockets including O-ring type chains. It penetrates the pins and bushing of chains for a full application that prevents rust and corrosion. The protective film it leaves behind ensures minimal wear and drag.This lubricant comes ready to spray right onto your equipment in an aerosol can that can be used to spray in any direction. It is low odor semi-synthetic and non-drying remaining moist and pliable for long-lasting use. For best results it is always advisable to read the directions before use. Tackle a variety of mechanical tasks with the help of this multi-purpose lubricant!Overall Dimensions:Capacity: 11 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 1.000 In D, 42 In (QS 1 L 42)
- INTERSTATE PNEUMATICS 3/8 Inch NPT HU Hose Reusable End Brass Fitting Kit (HRPZ26-K1)
- CAMOZZI Mc202-R00Tf Pressure Regulator Series Mc, 1/2" NPTF Port, Operating Pressure 7.25-145Psi #10Bar, , (MC202-R00TF)
- DAYTON Motor Dual Run Cap, 30/5 MFD, 370V, Round (2MEE8)
- LUCAS OIL Products Red ""N"" Tacky Multi-Purpose Grease Stick 3 oz (10318)
- LUCAS OIL 14 oz. Grease Can Bright Red (LUC100005)
- LUCAS OIL 10875 Extreme Duty Gun Oil - 1 oz - Case of 20, 20PK (LUC10875-20)
- LUCAS OIL WHITE LITHIUM GREASE 8OZ (10533)
- LUCAS OIL Lucas LUC10393 11 oz. Chain Lubricant (170897)
- LUCAS OIL Air Tool Lubricant, 16 Oz. (10216)
- LIQUID WRENCH 11 oz., Aerosol, Lubricant, VOC Content: 58.5 % (M914)
- Lucas Oil Penetrants and Lubricants