Shop All Lubricants
Lucas Oil
Oil 10330 1 lb. Xtra HD Grease Tub, 12PK
Mfr # 84310330
Zoro # G711968658
product price: $204.99
/pk 12, $17.08/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lucas Oil
- MFR # 84310330
- Zoro # G711968658
- Country of Origin United States
- Category Lubricants
Description
Ensure efficient operation of your equipment with the help of this Lucas Oil 10330 1 lb. Xtra HD grease tub. This multi-purpose grease has countless applications including greasing sliding surfaces and open gears as well as other industrial agricultural and automotive uses. It lasts four times longer than comparable grease products largely thanks to the waterproof and temperature-resistant formula.This grease exceeds OEM Lube for Life standards so you can be confident that it is a good fit for your equipment. It's resistant to slinging out of quickly moving parts washing out of components on wet roads and melting high temperatures. It's perfect for high temperatures high speed bearings and it stands up to irregular maintenance. For best results it is always advisable to read the directions before use. Tackle a variety of mechanical tasks with the help of this multi-purpose grease!Overall Dimensions:Capacity: 1 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Small Bore Seal (43650)
- ABBOTT RUBBER 2 IN: ADJUSTA-FLEX HOSE DONUT (146-0220)
- BALDOR-RELIANCE Baldor-Reliance Motor CJL1205A, .33HP, 3450RPM, 1PH, 60HZ, 56J, 3416L, OPEN, F1 (CJL1205A)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH050)
- LUCAS OIL 10620 1 qt. Semi-Synthetic 20w50 Racing Oil, 6PK (LU374098)
- LUCAS OIL 10533 8 oz White Lithium Grease (LU11500)
- LUCAS OIL 10006 GUN LUBE 2OZ (78339)
- LUCAS OIL 10875 Extreme Duty Gun Oil - 1 oz - Case of 20, 20PK (LUC10875-20)
- LUCAS OIL 10153 8 oz Synthetic Assembly LubricantCase of 12, 12PK (LUC10153-12)
- LUCAS OIL Products Red ""N"" Tacky Red Lithium Grease 16 oz (10574)
- LUBRIPLATE Mag-1, 35 Lb Pail, Heavy Duty, White Lithium For Extreme Low Temperature To -60 Degrees F. (L0189-035)
- Lucas Oil Penetrants and Lubricants