Lucas Oil Products LUC10013 1 gal Fuel Treatment Oil
Mfr # LUC10013
Zoro # G404170603
Product Information
- Brand Lucas Oil
- MFR # LUC10013
- Zoro # G404170603
- UPC # 10049807100138
- Country of Origin China
- Category Greases & Lubricants
Description
A powerful blend of oils and additives that contain no Solvents. Designed to increase power and fuel mileage and also lower exhaust emissions through a more complete combustion.
Lucas Fuel Treatment is formulated for both gasoline and diesel engines, carbureted or fuel injected. It gives your fuel system what it really needs - a blend of super slick oils and additives with a high detergent action that allows the engine to operate at maximum efficiency. Also, it cleans and lubricates the carburetor and injectors and causes the fuel to burn more thoroughly for increased power and less fuel consumption. Lucas Fuel Treatment should definitely be used in vehicles that require leaded fuel because it actually replaces the benefits of lead in gasoline without causing harmful emissions. Use it to pass smog tests. Finally, it totally neutralizes the harmful effects of low sulfur diesel fuel.
Lucas Fuel Treatment complies with the federal low sulfur content requirements for use in diesel motor vehicles and non-road, locomotive and marine diesel equipment engines.
Features- A great tune-up in a bottle
- Cleans and lubricates the fuel system
- Neutralizes low sulfur fuel problems
- Increases power and miles per gallon by burning excess exhaust emissions
- Increases the life of pumps and injectors
- Volume: 1 gal
- Weight: 31.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nut, 3/4 In (61NTA-12)
- AMP RESEARCH 19-C RAM 1500 BEDXTENDER HD MAX (74840-01A)
- BULLDOG Trailer Jack Square Swivel, 5000 lb (195306)
- PRONTO Air Filter, Pa99417 (PA99417)
- LUCAS OIL Red "N" Tacky Grease, 1x1/120 lb Keg (10028)
- LUCAS OIL White Lithium Grease 8Oz (10533)
- LUCAS OIL Grease Pack 3oz/1 Red/Tacky 2 X-Tra H/D (10315)
- LUCAS OIL Lucas Oil Products Red N Tacky Red Lithium Grease 14 oz (10005-30)
- LUCAS OIL Lucas Oil Products LUC10930 5.25 oz Octane Booster (LUC10930)
- LUCAS OIL Heavy Duty 80W-90 Gear Oil, 32 oz. (10043)
- MOBIL 1 Bearing Grease Cartridge Red (121071)
- Lucas Oil Greases & Lubricants