Shop All Lubricants
Lucas Oil
Lucas LUC10393 11 oz. Chain Lubricant
Mfr # 170897
Zoro # G104146120
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lucas Oil
- MFR # 170897
- Zoro # G104146120
- Country of Origin China
- Category Lubricants
Description
Features
- Aerosol
- Chain lube
- A semi-synthetic spray lubricant designed to meet the demands of today's high performance motorcycle chains & sprockets
- Tested by professionals & competitive race teams
- Keeps your chain in perfect long lasting condition
- Penetrates deeply into pins & bushing of the chains
- Foam facilitates penetration into chains
- Excellent rust & corrosion inhibitor
- As well as water resistant
- Leaves protective film to ensure minimum wear & drag
- Suitable for use on all chains including o-ring types
- Low odor
- Minimizes sling off.
- Capacity - 11 oz.
- Dimension - 2.62 x 2.62 x 7.88 in.
- Item weight - 0.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Valve, 4 Way, 3/4 In NPT (RD512CB5A4B1)
- RULAND Clamp Bellows Cplg, Bores 19x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-19-11-A)
- HESSAIRE Oscillation Motor for MC37V/MC61V/MC37M/MC61M Mobile Coolers (6375700)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 3/8 Inch Swivel Female NPT End (FL266)
- LUCAS OIL Products Red ""N"" Tacky Multi-Purpose Grease Stick 3 oz (10318)
- LUCAS OIL Air Tool Lubricant, 16 Oz. (10216)
- LUCAS OIL 10042 1 qt. SAE 85W-140 Heavy Duty Gear Oil - Case of 12, 12PK (LUC10042-12)
- LUCAS OIL 10875 Extreme Duty Gun Oil - 1 oz - Case of 20, 20PK (LUC10875-20)
- LUCAS OIL 10620 1 qt. Semi-Synthetic 20w50 Racing Oil, 6PK (LU374098)
- LUCAS OIL 14 oz. Grease Can Bright Red (LUC100005)
- SUPER LUBE 1 oz Tube White (21010)
- Lucas Oil Penetrants and Lubricants