Shop All Greases & Lubricants
Lucas Oil
Heavy Duty 80W-90 Gear Oil, 32 oz.
Mfr # 10043
Zoro # G0704629
Sold in multiples of 12 for $166.68
$166.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lucas Oil
- MFR # 10043
- Zoro # G0704629
- UPC # 049807100438
- Country of Origin United States
- Category Greases & Lubricants
Details
Item | Heavy Duty 80W-90 Gear Oil,32 oz. |
Description
Heavy Duty 80W-90 Gear Oil,32 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON PUMP 3.5 Aqua Jet Washdown 12V (10-13399-03)
- K-TOOL INTERNATIONAL Tow Strap W/ Looped Ends 3"X30', 30,000 Lb Cap (KTI73812)
- BUILD-ALL Parts Washer, Sink on Drum; Fits 16 or 30 Gallon Drums, Pump; Flex Hose, Brush (SWH1630MSHNL)
- HALTEC Screwdriver Valve Cap, 1/2 in. D (753S-8)
- LUCAS OIL Lucas Oil Products Red N Tacky Red Lithium Grease 14 oz (10005-30)
- LUCAS OIL Red "N" Tacky Grease, 1x1/120 lb Keg (10028)
- LUCAS OIL White Lithium Grease 8Oz (10533)
- LUCAS OIL Grease Pack 3oz/1 Red/Tacky 2 X-Tra H/D (10315)
- LUCAS OIL Lucas Oil Products LUC10013 1 gal Fuel Treatment Oil (LUC10013)
- LUCAS OIL Chain Lube Aerosol 11Oz (10393)
- FOUR SEASONS Univ Apps:32 Oz-Prem Pag 46 Oil W/O Dye Pag Oil, 59079 (59079)
- Lucas Oil Greases & Lubricants