Shop All Lubricants
Lucas Oil
H/D Mining and Construction Grease
Mfr # 10922
Zoro # G903457151
product price: $1,407.99
/ea
Free Shipping & Returns
$1,407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Construction, Heavy Duty Mining
- For Use With Agricultural Equipment, Construction Equipment, Logging Equipment, Marine Equipment, Mining Equipment (heavy duty top loaders), Off Shore Drilling Equipment, Off-Road Trucks, Oil Field Equipment, Rock Crushers, Shovels
- Flash Point (F) 392 Degrees F
- Viscosity (SUS @ 100 F) 2,130 SUS
- Size/Net Weight 120 lb
Product Information
- Brand Lucas Oil
- MFR # 10922
- Zoro # G903457151
- UPC # N
- Country of Origin United States
- Category Lubricants
Dimensions
Size/Net Weight | 120 lb |
Details
Item | H/D Mining and Construction Grease |
Application | Construction, Heavy Duty Mining |
For Use With | Agricultural Equipment, Construction Equipment, Logging Equipment, Marine Equipment, Mining Equipment (heavy duty top loaders), Off Shore Drilling Equipment, Off-Road Trucks, Oil Field Equipment, Rock Crushers, Shovels |
Flash Point (F) | 392 Degrees F |
Viscosity (SUS @ 100 F) | 2,130 SUS |
Type | Grease |
Specific Gravity | 0.93 |
Container Type | Keg |
Timken OK Load | 70 lb |
Appearance | Liquid |
Dropping Point | 550 Degrees F |
Description
H/D Mining and Construction Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Coupling Spacer Hub, 9SC, Bore 1-7/8" (9SCH178)
- DAYTON AC Gearmotor, 438.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (4FDY9)
- 3M Spacer 30630, 13.4 ODx10.01 IDx3.2 Thick, 1 Per Poly Bag 1/pk (30630)
- CONTINENTAL CONTITECH BX55 Cogged V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (BX55)
- LUCAS OIL 14 oz. Grease Can Bright Red (LUC100005)
- LUCAS OIL Lucas LUC10393 11 oz. Chain Lubricant (170897)
- LUCAS OIL Aerosol Chain Lubricant, 11 oz (10393)
- LUCAS OIL 10006 GUN LUBE 2OZ (78339)
- LUCAS OIL Air Tool Lubricant, 16 Oz. (10216)
- LUCAS OIL 10635 20W-50 Break-In Oil 6 x 1 qt. (LUC10635-6)
- KRYTOX Lubricant Oil, GPL-104, Bottle, 1kg (GPL-104)
- Lucas Oil Penetrants and Lubricants