Shop All Food Grade Lubricants
Lubriplate
Synthetic H-1 Food Grade Multi-Purpose Grease PK40
Mfr # L0198-098
Zoro # G200663293
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lubriplate
- MFR # L0198-098
- Zoro # G200663293
- UPC # 89215319800
- Country of Origin United States
- Category Food Grade Lubricants
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SB, 60mm ID, Nitrile Rubber (607007SB)
- BESTORQ 5VX850/06 Banded Cogged Belt, 85 in Outside Length, 5/8 in Top Width, 6 Ribs (5VX850/06)
- NTN Radial Ball Bearing, Sealed, 15.875mmBore (SC0228LLUC3/L627)
- CONTINENTAL CONTITECH B38 Wrapped V-Belt, 41" Outside Length, 21/32" Top Width, 1 Ribs (B38)
- LUBRIPLATE Clear, H-1/Food Grade Grease For Medium Speed Bearings PK40 (L0351-098)
- LUBRIPLATE Fp-150, 12/11 Oz Cans, H-1/Food Grade, Iso-320 Fluid For Chain And Gear Boxes (L0735-063)
- LUBRIPLATE Sfgo Ultra 100, 5 Gal Pail, H-1/Food Grade Synthetic Fluid (L0983-060)
- LUBRIPLATE H-1/food grade silicone-fortified fluid SILICONE FG-350, 4PK (L0723-057)
- LUBRIPLATE Fp-150-L Oil, 4/1 Gal Jugs, H-1/Food Grade, Iso-100 Fluid For Bearings And Chains (L0736-057)
- LUBRIPLATE Synxtreme Fg-2, 12/11 Oz Spray, H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No 2, Multi-Purp (L0305-063)
- LUBRIPLATE Syn-H1-220, 5 Gal Pail, H-1/Food Grade, Polyalkylene Glycol Chain Fluid, Iso-220 (L0779-060)
- Lubriplate Penetrants and Lubricants