Shop All Food Grade Lubricants
Lubriplate
Syn-H1-220, 5 Gal Pail, H-1/Food Grade, Polyalkylene Glycol Chain Fluid, Iso-220
Mfr # L0779-060
Zoro # G401865724
product price: $781.99
/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lubriplate
- MFR # L0779-060
- Zoro # G401865724
- UPC # 89215577903
- Country of Origin United States
- Category Food Grade Lubricants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B87 Wrapped V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (B87)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPC-16-12-SS)
- TRANE 40/12.5 MFD 440V ROUND (SFCAP40D125440R)
- COILHOSE PNEUMATICS Brass Muffler 1/4" MPT (MF102)
- LUBRIPLATE H-1/Food Grade Usp Mineral Oil Fluid, Iso-22 (L0880-060)
- LUBRIPLATE H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes/Recirc Systems (L0884-060)
- LUBRIPLATE Htcl-Fg 68, 5 Gal Pail, H-1/Food Grade Synthetic Ester For Oven Chains, Iso-68 (L0946-060)
- LUBRIPLATE Iso-22 H-1/Food Grade Usp White Mineral Oil (L0740-060)
- LUBRIPLATE Synthetic H-1 Food Grade Grease For Low Temp And High Speed PK40 (L0197-098)
- LUBRIPLATE Sfgo Ultra 220, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-220 (L0985-060)
- CRC Crc 125-03086 16 oz. Food Grade Penetrating Oil (125-03086)
- Lubriplate Food Grade Lubricants