Shop All Food Grade Lubricants
Lubriplate
Pure Flush, 4/1 Gal Jugs, H-1/Food Grade Flushing And Cleaning Fluid
Mfr # L0816-057
Zoro # G201865351
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Bearings, Gear Cases, Hydraulic Systems, Centralized Lubricating Systems, Chain and Air Lines/Air Tools
- NSF Rating H1
- Container Size 1 gal
- Lubricant Container Jug
- Lubricant Color Colorless
Product Information
- Brand Lubriplate
- MFR # L0816-057
- Zoro # G201865351
- UPC # 89215681617
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 1 gal |
Details
Item | Oil |
Lubricant Application | Bearings, Gear Cases, Hydraulic Systems, Centralized Lubricating Systems, Chain and Air Lines/Air Tools |
NSF Rating | H1 |
Lubricant Container | Jug |
Lubricant Color | Colorless |
Series | PURE FLUSH |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOGANEI 25Mm 0.8Mpa 400Mm Rodless Cylinder (ORCA25X400)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3313-0106)
- CONTINENTAL CONTITECH 3/4" x 20 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-20-31)
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt 2-B, 4 In (FS0608)
- LUBRIPLATE Htcl-Fg 68, 5 Gal Pail, H-1/Food Grade Synthetic Ester For Oven Chains, Iso-68 (L0946-060)
- LUBRIPLATE Multi-Purpose H-1/Food Grade, Nlgi No. 2 PK12 (L0145-063)
- LUBRIPLATE Fgl-00, 35 Lb Pail, H-1/Food Grade White Grease For Auto Lube Systems (L0226-035)
- LUBRIPLATE Synxtreme Fg-2/220, 35 Lb Pail, H-1/Food Grade, Calcium Sulphinate Synthetic No. 2 (L0309-035)
- LUBRIPLATE Fmo-200, ¼ Drum, Iso-46 H-1/Food Grade Usp White Mineral Oil (L0739-061)
- LUBRIPLATE Clear, H-1/Food Grade Grease For Medium Speed Bearings PK40 (L0351-098)
- SPRAYON Silicone Lubricant, General Purpose, H2 No Food Contact, 10 oz, Aerosol Can (SC0210000)
- Lubriplate Penetrants and Lubricants