Shop All Lubricants
Lubriplate
No. 930-Aaa, ¼ Drum, Nlgi No. 0 Grease For Auto Lube Greasing Systems
Mfr # L0098-039
Zoro # G801865263
product price: $1,329.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,329.99
Free 30-Day Returns
Key Features
- Lubricant Application Automatic Grease Dispensing Devices, Pressure Gun Applications
- Color Off-White
- Grease Thickener Gelling agent
- Container Type Drum
- Max. Operating Temp. 360°F
Product Information
- Brand Lubriplate
- MFR # L0098-039
- Zoro # G801865263
- UPC # 89215409808
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Automatic Grease Dispensing Devices, Pressure Gun Applications |
Color | Off-White |
Grease Thickener | Gelling agent |
Container Type | Drum |
Max. Operating Temp. | 360°F |
Series | 930 |
Lubricant Type | Grease |
Min. Operating Temp. | 0°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Drop Leg Drain W/Metal Bowl, 1/4" (T5302W)
- BAILEY Double Sealed Cam Follower Bearing Cr28Buu 3/4 Depth, 3/4-16 Unf, 158877 (158877)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Poly Bowl Filter/Regulator/Lubricator Integral Combo (WC1331G)
- EATON AEROQUIP Hose Fitting, Metric, Straight, 3/4, M36X2 (1A20DS12)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease PK12 (L0152-063)
- LUBRIPLATE Motor Assembly Grease PK36, L0034-086 (L0034-086)
- LUBRIPLATE Utf C-4 Oil, 5 Gal Pail, Universal Tractor Fluid (L0873-060)
- LUBRIPLATE Synxtreme Hd-2/220, ¼ Drum, Synthetic, Heavy Duty, Calcium Sulphonate For Medium To Slow Speeds (L0312-039)
- LUBRIPLATE Aero, 35 Lb Pail, Low Temperature White Lithium For Seal Compatibility (L0113-035)
- LUBRIPLATE No. 130-Aa, 12/16 Oz Tubs, 12PK (L0044-004)
- KRYTOX Aerospace Oil, 143 AB, Dropper Bottle, 2Oz (143 AB)
- Lubriplate Lubricants