Shop All Lubricants
Lubriplate
No. 930-Aa, 4/6 Lb Tubs, Nlgi No. 2 Non Melt General Purpose Grease
Mfr # L0096-005
Zoro # G401865465
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Automatic Grease Dispensing Devices
- Container Size 6 lb
- Container Type Tub
- Max. Operating Temp. 370°F
- Grease Thickener Gelling agent
Product Information
- Brand Lubriplate
- MFR # L0096-005
- Zoro # G401865465
- UPC # 89215709663
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 6 lb |
Details
Lubricant Application | Automatic Grease Dispensing Devices |
Container Type | Tub |
Max. Operating Temp. | 370°F |
Grease Thickener | Gelling agent |
Color | Off-White |
Min. Operating Temp. | 0°F |
Lubricant Type | Grease |
Series | 930 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Brake Motor, TEFC, 1/3 HP, 56C, 208-230/460 (056T17F5348)
- INGERSOLL-RAND Anvil Spring (NS11-27)
- MAYHEW Long Pneumatic Tool Set, 3 pcs. (37323)
- FESTO Standards-Based Cylinder DNC-32-125-PPV-A (DNC-32-125-PPV-A)
- LUBRIPLATE Rock Drill Oil 30R, 4/1 Gal Jugs, Iso-100, Tacky Rock Drill Oil (L0848-057)
- LUBRIPLATE Agma 6Ep Multi-Vis Gear Oil (L0124-035)
- LUBRIPLATE No. 930-Aaa, 35 Lb Pail, Nlgi No. 0 Grease For Auto Lube Greasing Systems (L0098-035)
- LUBRIPLATE Vac. Pump Oil Lt, 4/1 Gal, Iso-46 Fluid For Vacuum Pumps (L0944-057)
- LUBRIPLATE Chain & Cable Heavy, 35 Lb Pail, Heavy Multi-Purpose Penetrating, Lubricating And Cleansing Fluid (L0136-035)
- LUBRIPLATE No. 1, 4/7 Lb Jugs, Iso-22 Fluid For High Speed Spindle Bearings (L0002-007)
- KRYTOX Lubricant Oil, GPL-107, Dropper Bottle, 8 Oz. (GPL-107)
- Lubriplate Penetrants and Lubricants