Shop All Lubricants
Lubriplate
No. 630-2, ¼ Drum, Whiote Lithium Nlgi No. 2 General Purpose Grease
Mfr # L0072-039
Zoro # G701865493
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,424.99
Free 30-Day Returns
Key Features
- Lubricant Application Multi-Purpose General Grease, Grease Guns
- Lubricant Base Lithium
- Color Off-White
- Series 630
- Grease Thickener Lithium
Product Information
- Brand Lubriplate
- MFR # L0072-039
- Zoro # G701865493
- UPC # 89215407200
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Multi-Purpose General Grease, Grease Guns |
Lubricant Base | Lithium |
Color | Off-White |
Series | 630 |
Grease Thickener | Lithium |
Lubricant Type | Grease |
Dropping Point | 380°F |
Max. Operating Temp. | 275°F |
Container Type | Drum |
Min. Operating Temp. | 5°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEU-THANE 1/4" X 10' Turquoise Polyurethane Hose 250 Psi (5090-04X10)
- PARKER 1/4''-RED MPTII-200 PSI (7094-25200)
- OPTIBELT V-Belt; A Series; V-Belt; 1 Band (A64)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A10ANP01, Pressure Line, 10 micron (ZX-HP3202A10ANP01)
- LUBRIPLATE No. 105, 35 Lb Pail, Motor Assembly Grease (L0034-035)
- LUBRIPLATE Synthetic, Calcium Sulphonate Heavy Duty Grease PK40 (L0401-098)
- LUBRIPLATE Heat Transfer Oil-Light, Drum, Iso-68 Fluid For Heat Transfer Systems (L0751-062)
- LUBRIPLATE Nlgi No. 2 Non Melt General Purpose Grease PK40 (L0096-098)
- LUBRIPLATE Low Temp, 36/10 Oz Tubes, Multi-Purpose, Low Temp Grease Effective To -40 Degrees F (L0172-092)
- LUBRIPLATE Marine & Auto Guard, 12/12 Oz Spray, Aerosol Moisture Displacement And Penetrating Fluid (L0774-063)
- KRYTOX 8 oz Tube White (GPL-224)
- Lubriplate Penetrants and Lubricants