Shop All Lubricants
Lubriplate
Nlgi Gc-Lb Certified Wheel Bearing And Chassis Grease PK12
Mfr # L0220-004
Zoro # G700663359
product price: $358.99
/pk 12, $29.92/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Wheel Bearings
- Container Size 16 oz
- Flash Point 500°F
- Container Type Tube
- Four-Ball Wear 0.55 mm
Product Information
- Brand Lubriplate
- MFR # L0220-004
- Zoro # G700663359
- UPC # 89215722006
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Details
Lubricant Application | Wheel Bearings |
Flash Point | 500°F |
Container Type | Tube |
Four-Ball Wear | 0.55 mm |
Lubricant Type | Grease |
Min. Operating Temp. | 0°F |
Dropping Point | 560°F |
Color | Off-White |
Timken OK Load | 60 lb |
Max. Operating Temp. | 400°F |
Grease Thickener | Lithium Complex |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2137mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ2137)
- QA1 Male Rod End, Nylon/PTFE, RH, 5/16-24 (NMR5)
- D&D 105" Outside Length, 2/3" Top Width, 1 Ribs (B102/5L1050)
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJSC33-16-A)
- LUBRIPLATE Wheel Bearing Lubr., 35 Lb Pail, Nlgi Gc-Lb Certified Wheel Bearing And Chassis Grease (L0220-035)
- LUBRIPLATE Multi-Lube A, 35 Lb Pail, General Purpose White Calcium Grease (L0183-035)
- LUBRIPLATE Rock Drill Oil 10R, Drum, Iso-32, Tacky Rock Drill Oil (L0847-062)
- LUBRIPLATE Heat Transfer Oil X-Lt, 5 Gal Pail, Iso-32 Fluid For Heat Transfer Systems (L0757-060)
- LUBRIPLATE Way Lube 68, Drum, Way And Bearing Fluid - Red (F0570-062)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease (L0152-035)
- BLASTER Multi-Max Multi-Purpose Lubricant 10 oz (16-MM-DS)
- Lubriplate Lubricants